Pros, Join Our TradeMaster Program!
Description
The Premier Series BoilerMate indirect water heater is an excellent choice for customers with large homes and high-end installation.

Features:
  • Electromechanical thermostat, packaged without circulator
  • Stainless steel construction - high grade 316-L stainless steel resists aggressive water conditions
  • Includes drain and T&P valve
  • Thick, urethane foam insulation loses less than 1/2°F per hour in standby
  • Rugged, dent-resistant plastic outer jacket
  • High flow domestic water connections with no dip tube provides minimal pressure drop
  • Heat Exchanger is removable for cleaning or service
  • Multiple pass design allows high boiler flow with minimal pressure drop
Hide Description
Specs
Capacity (Gallons):

119

Height (Inches):

71"

Diameter (Inches):

29-3/4"

Weight (lbs):

210 lbs

Warranty:

Limited 5 Year Tank and Heat Exchanger/ 1 Year on Component Parts

BTU Input:

40000

Material:

316-L Stainless Steel

Cold Water Inlet (NPTM):

1"

Hot Water Outlet (NPTF):

1"

Boiler Supply:

3/4"

Boiler Return:

3/4"

Boiler Connection:

NPTM

Color:

Blue

Application:

Plumbing

×
4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.