BTU Input: | 40000 |
---|---|
Capacity (Gallons): | 80 |
Connection Location: | Top |
Domestic Water: | 3/4" |
Height (Inches): | 49" |
Boiler Supply: | 3/4" |
Diameter (Inches): | 26" |
Boiler Return: | 3/4" |
Control Type: | Mechanical |
Boiler Connection: | Sweat |
Weight (lbs): | 180 lbs |
Water Connection: | Sweat |
Application: | Plumbing |