Apply to be a TradeMaster!
41 Gallon HM-41L HydroMax Indirect-Fired Water Heater (Ener-G-Net)
Magnifying glass
Hover image to zoom

41 Gallon HM-41L HydroMax Indirect-Fired Water Heater (Ener-G-Net)

Brand:
Amtrol
SKU:
2783L01-8
Rating:
(3)
Q&A:
(0)
41 Gallon HM-41L HydroMax Indirect-Fired Water Heater (Ener-G-Net)
Magnifying glass
Hover image to zoom
$2,227.43 each
Backorder
Backorder
Get it Wed, Mar 19 - Fri, Apr 18

Lift Gate

This product weighs 124 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
41 Gallons
Product Highlight: Height (Inches)
48" Height
Product Highlight: Diameter (Inches)
22" Diameter
Product Highlight: BTU Input
40000 BTUs

Description

Amtrol's invention of the indirect-fired water heater, over 30 years ago, represented an innovative solution to providing fast, efficient and reliable hot water. In the years since, Amtrol has been dedicated to the continuous improvement of Hot Water Maker performance and longevity. HydroMax, with its unique features and appliance-like appearance, is the next generation of Amtrol Hot Water Makers.

Appliance-Like Appearance
    • Finally, an indirect-fired water heater that looks as good as the fixtures it supplies. HydroMax is a revolution in modern design and technology.
Easy to Install and Operate
    • Every aspect of HydroMax is designed to simplify installation and improve user satisfaction.
Energy Efficiency at its Best
    • HydroMax is engineered to save energy without sacrificing comfort. Intelligent control technology and a unique tank design work together to provide the best of both worlds.
Reliable - No Call Backs
    • Amtrol believes that an indirect water heater is an integral part of a home's heating system. HydroMax incorporates modern materials and proprietary design features to ensure years of trouble-free service.
Features:
    • Molded two piece top cover
    • DuraBase composite stand
    • Triple-shell construction provides strength and longevity
    • Removable heat exchanger with top connections
    • Includes relief valve and heat trap
    • Turbulator dip tube reduces sediment buildup

Specs

BTU Input:

40000

Capacity (Gallons):

41

Connection Location:

Top

Height (Inches):

48"

Diameter (Inches):

22"

Control Type:

Ener-G-Net

Weight (lbs):

124 lbs

Domestic Water:

3/4"

Boiler Supply:

3/4"

Boiler Return:

3/4"

Boiler Connection:

Sweat

Water Connection:

Sweat

Application:

Plumbing

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy

7 Replacement Parts

Bottom Drain Assembly (fittings included), 9340R160
SKU: 9340R160
Amtrol
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM