Apply to be a TradeMaster!
41 Gallon WH-7CDW BoilerMate Premier Series Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom

41 Gallon WH-7CDW BoilerMate Premier Series Indirect-Fired Water Heater

Brand:
Amtrol
SKU:
398873
Rating:
(0)
Q&A:
(0)
41 Gallon WH-7CDW BoilerMate Premier Series Indirect-Fired Water Heater
Magnifying glass
Hover image to zoom
$4,469.00 each
In Stock
In Stock
Get 1 Mon, Apr 28 - Wed, Apr 30

Lift Gate

This product weighs 154 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Capacity (Gallons)
41 Gallons
Product Highlight: Diameter (Inches)
22" Diameter

Description

Amtrol Premier water heaters are perfect for larger homes and commercial applications. High output heat exchangers and increased storage capacity supply efficient, reliable hot water to meet the toughest demands. All Premier water heaters are made at our ISO 9001:2015 certified facilities.

Specifications:
  • High Output for Increased Demands
  • Steady-State Heat Transfer up to 400,000 BTUH.
  • Multiple Pass Heat Exchanger Minimizes Pressure Drop.
  • Domestic Supply Temperatures up to 180º F.
  • Durable Construction
  • High Grade Stainless Steel Tank or High-Temp Poly Bottle.
  • Heat Exchanger Coating Resists Scale Buildup.
  • Removable Heat Exchangers for Easy Service.
  • All Controls Rated for 24 or 120VAC up to 15A.
  • High Temperature Poly Bottle with Single Coil.
  • Deep Drawn Steel Shell with Urethane Insulation.
  • 41 Gallon Size.
  • Convenient Accessories Included: Temperature Control and Dry Well. Temperature & Pressure (T&P) Relief Valve. Bottom Drain Valve with Hose Connection.
  • 5-Year Limited Warranty in Commercial Applications.
  • 10-Year Limited Warranty in Residential Applications.

Specs

Capacity (Gallons):

41

Diameter (Inches):

22"

Weight (lbs):

154 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy