Pros, Join Our TradeMaster Program!
Description
Diatrol shock suppressors eliminate water hammer by incorporating a unique sealed air chamber. This diaphragm design eliminates water logging and failures associated with stub-type and piston shock suppressors.

Features:
  • 150 psi rating
  • Adjustable air cushion
  • Large enough to handle multiple fixtures
  • Precharge - 40 psi
  • Maximum Shock Pressure: 150 psi
  • Shell Material: Steel
  • Liner: Polypropylene
  • Diaphragm: Heavy Duty Butyl
  • Connector: Stainless Steel
Hide Description
Manuals (2)
Specs
Tank Volume:

1 Gallon

Max Temp (F):

200°F

Max Pressure (PSI):

100

Height (Inches):

11.875"

Connection Type:

MNPT

Connection Size:

1"

Width (Inches):

6-1/8"

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.