Pros, Join Our TradeMaster Program!
Specs
Tank Volume:

86 Gallons

Max Accept. Factor:

0.54

Connection Size:

1-1/4"

Max Pressure (PSI):

150

Height:

47-1/4"

Diameter (Inches):

26"

Weight (lbs):

123 lbs

Warranty:

7 Year Limited

Color:

Gray

Precharged PSI:

38 psi

Max Temp (F):

200°F

Shell Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Virgin Polypropylene

Application:

Plumbing

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.