Pros, Join Our TradeMaster Program!
Description
These capacity-certified relief valves protect against excessive water pressure (from thermal expansion) and steam generated when Btu input controls fail. Valves comply with ASME Section IV requirements. Ideal for use with hot water boilers and heating systems.

Features:
  • Pressures from 20 to 150 psig
  • Brass or bronze body available with optional satin or polished chrome finish
  • Maximum temperature service: 250°F
  • 10-321 in polished chrome only
  • Stainless steel springs
Read more
Specs
Size:
3/4"
Connection Type:
MPT x FPT
Inlet Type:
MNPT
Outlet Type:
FNPT
Capacity (BTU):
550000
Pressure Set Point:
30 psi
Max Temp (F):
250°F
Material:
Bronze
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.