Pros, Join Our TradeMaster Program!
Description
ASME Section IV capacity certified bronze safety relief valve for protection of hot water heating boilers, systems and similar equipment. It can be Pre-set to any pressure ranging between 20 to 80 psig (1.4 to 5.5 bar) at 250°F (121°C) max.
Read more
Manuals (1)
Specs
Type:
Safety Relief Valve
Size:
3/4"
Outlet Type:
FNPT
Connection Type:
MPT x FPT
Inlet Type:
MNPT
Pressure Set Point:
40 psi
Capacity (BTU):
587000
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.