Pros, Join Our TradeMaster Program!
Description
ASME Section IV and CSA capacity certified bronze "uni-body" Safety Relief Valve for protection of hot water boilers, systems and similar equipment. This valve prevents excessive thermal expansion buildup in plumbing systems, tank applications or tankless water heaters.

Features:
  • ASME Section IV Certified Capacity (3/4")
  • CSA Listed and Certified to ANSI Z21.22
  • 75-160 psig (5.2 - 10.3 bar) Set Pressures @ 250°F (121°C) max
  • Corrosion Resistant Construction
  • Male NPT inlet, Female NPT Outlet
  • Made in the USA
  • 100% Factory Tested
  • Durable Soft Seat Design for Extended Service

Read more
Specs
Size:
3/4" x 3/4"
Pressure Set Point:
150 psi
Max Temp (F):
250°F
Outlet Type:
FNPT
Connection Type:
MPT x FPT
Inlet Type:
MNPT
Material:
Bronze
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.