Pros, Join Our TradeMaster Program!
Description
Feature unique non-metallic coating which protects the element against galvanic and electromechanical corrosion by isolating it from the heated water. This coating is electrostatically applied for uniform coverage, then thermobonded, resulting in optimum adhesion for extended service life. CSA design certified at all settings to ANSI Z21.22. ASME Section IV rated at 125 psig and 150 psig settings for 3/4” NPT only.

Features:
  • Meets HUD/FHA requirements
  • Cast bronze body, SS spring
  • Rated 210°F maximum
  • CRN #0G0053.6C Registered in all Canadian Provinces and Territories
  • ASME capacity certified for 3/4” NPT only
Read more
Specs
Size:
3/4"
3/4" x 3/4"
Pressure Set Point:
150 psi
Probe Length:
3"
Capacity (BTU):
95000
Max Temp (F):
210°F
Material:
Bronze
Shank Length:
Standard
Connection Type:
MPT x FPT
Inlet Type:
MNPT
Outlet Type:
FNPT
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.