Pros, Join Our TradeMaster Program!
Description
All standard 20 Series features but with a heavier valve body pattern for higher service ratings.

Features:
  • Available with 3/8", 1/2" and 3/4" MNPT fittings
  • Ball checks standard on 20-250 models
  • Rated: 200 psig @ 400°F, 400 psig @ 100°F
  • CRN Registered OF6616.5C
  • Glass OD: 5/8"
  • Glass Length: 12"
Read more
Manuals (2)
Specs
Type:
Gauge Glass
Size:
5/8" x 12"
Material:
Aluminum
Glass
Pipe Size:
1/2"
Length (Inches):
12"
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.