Pros, Join Our TradeMaster Program!
Description
An economical way to shut-off air lines. Standard spring bottom (-01) with 5/32" port are tested at 80 psig. Optional nut bottom (-04) with 1/8" port are suitable for pressures to 200 psig. Various handle configurations available.

Features:
  • Standard spring bottom (5/32" port) air cocks tested at 80 psi
  • Optional nut bottom (1/8" port) suitable to 200 psig
  • Standard Satin Brass finish
  • Maximum temperature is 500°F
Read more
Manuals (1)
Specs
Size:
3/8"
Connection Type:
MNPT
Handle Style:
Lever
Max Pressure (PSI):
200
Material:
Brass
Max Temp (F):
500°F
Features:
Standard
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.