Pros, Join Our TradeMaster Program!
Description
CSA design certified for 1/2 psig and temperatures from 32° to 125°F. Complies to ANSI Z 21.15.CSA 9.1

FEATURES:
  • Factory tested 100% at 10 psig
  • Bronze construction, stainless steel springs
  • Capacities to 7.8 million BTU/hour
  • Equal female inlet/outlet
  • Bosses on both sides are drilled and tapped
  • Only one side is plugged

**Image may not be exact representation of item.**
Read more
Manuals (2)
Specs
Size:
3/4"
Capacity (BTU):
1310000
Max Temp (F):
125°F
Connection Type:
FNPT x FNPT
Connection Method:
Threaded
Material:
Bronze
Handle Style:
Lever
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.