Description
Ideal in applications where the valve must be in OFF position at all times such as feeding fuel lines. Can be used in reverse with 90° reverse stem option. Basic configuration: spring return to CLOSED. All lever components are stainless steel.

Features:
  • Barstock design
  • Reinforced seats
  • Fire safe design when ordered with graphite packing
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Full port, except 2" Blow-out-proof stem design
  • Heavy duty lever

Performance Rating:
  • Maximum Pressure: 3000 psi WOG; 150 psi WSP
  • Vacuum Service to 29 inches Hg
  • Max. Temp : -20° to 425°F

Approvals:
  • MSS SP-110
Read more
Manuals (3)
Specs
Size:
1/2"
Max Pressure (PSIG):
3000
Material:
Carbon Steel
Connection Method:
Threaded
Connection Type:
FNPT x FNPT
Handle Style:
Lever
Application:
Plumbing
Features:
Standard
Valve Construction:
2 piece
Lead Free:
No
×
Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET
1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.