Pros, Join Our TradeMaster Program!
Description
The Aprilaire 6000 Series Zone Control System combines a full-color touch screen and a Universal Zone Board into one system. This system creates new zoning that is easy to install and set up. The Model 6015 2-Zone Complete Kit includes a hub, control, and sensor.

Product Features
  • Improved functionality.
  • Quicker install.
  • Single provisioning (Wi-Fi) for all zones.
  • Color display in all zones.
  • Improved appearance.
  • Geofencing technology allows you to automate an energy-saving temperature set-back strategy based on your location. On your phone app, choose a radius from 1-20 miles from your home. Once the phone travels outside the radius, your home temperature automatically changes to the desired set point in the AWAY mode. Once inside the radius, your thermostat's programmed schedule resumes.
  • Full-color touch screen control provides temperature and indoor air quality control for the entire home.
  • Sensor allows for temperature control in the secondary zone (e.g. bedroom); it has a full-color screen with capacitive touch buttons.
  • Control and sensor come in white.
Read more
Specs
Product Type:
Zone Control
Type:
Kit
Stages:
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
Zones:
2
Programmability:
7 Day
Features:
Large LCD
Touchscreen
Temperature Range (F):
32°F to 99°F
Color:
White
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.