Pros, Join Our TradeMaster Program!
Description
The universal Aprilaire Model 8448 Thermostat offers the benefits of bringing your heating and cooling system into the digital age, while being extremely easy-to-use. If you don’t need a programmable thermostat, but desire the features of an electronic over a mechanical thermostat, then the Aprilaire Model 8448 Thermostat is the best choice for your home.

Features:
  • Works with standard HVAC units and heat pumps
  • Provides pinpoint digital accuracy and control for ultimate comfort and outstanding energy efficiency
  • Can control multistage HVAC systems up to 2 stages of heating and cooling for standard systems and up to 4 stages of heating and 2 stages of cooling for heat pump systems.
  • A large 4.5 square-inch LCD Screen with a high-contrast, backlit display for easy reading.
  • Simultaneous display of room temperature, temperature setting and outdoor temperature, in Fahrenheit or Celsius.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter. Protects your equipment and ensures the longevity of your investment.
  • Simple setup menu for activating optional features.
  • Quick-reference instructions on board
  • Soft-touch keys
  • 5-year warranty
Read more
Specs
Application:
Heat Pump
Multi Stage (Heat/Cool)
Stages:
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability:
Non-Programmable
User Interface:
Push Button
Mount:
Horizontal
Power Method:
Battery
Dual Powered
Hardwired
Options:
Fan Control
Large Display
Voltage:
24v
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    2 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.