Pros, Join Our TradeMaster Program!
Description
The Aprilaire Model 8465 Thermostat is a programmable thermostat that allows you to create personalized programs based on your lifestyle. This enables you to control your heating and cooling system for total comfort and efficiency.

Features:
  • Energy savings: Set back the temperature overnight and when you’re away. According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Progressive recovery: This feature ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting, so the temperature set point is reached when you desire.
  • A large 4.5 square-inch LCD Screen with a high-contrast, backlit display for easy reading.
  • Easy-to-use temperature control and the ability to override the program schedule at any time.
  • Simultaneous temperature display of room temperature, temperature setting and outdoor temperature, in Fahrenheit or Celsius.
  • Circulate fan mode helps you prevent hot and cold spots and maintain consistent temperature throughout your home. Also keeps your air cleaner.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Permanent memory maintains programming, time and date during a power outage.
  • Simple setup menu for activating optional features.
  • Quick-reference instructions on board
  • Soft-touch keys
  • 5-year warranty
Read more
Specs
Application:
Heat Pump
Single Stage (Heat/Cool)
Stages:
2 Heat/1 Cool (Heat Pump)
Programmability:
5-2 Day
5-1-1 Day
Programmable
User Interface:
Push Button
Mount:
Horizontal
Power Method:
Battery
Dual Powered
Hardwired
Options:
Large Display
Fan Control
Warranty:
5 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.