Pros, Join Our TradeMaster Program!
Description
The universal Aprilaire Model 8476 Thermostat is an easy-to-use programmable thermostat that offers customizable control over your home's temperature and air freshness for total comfort and efficiency.

  • Allows you to clean your air on your terms: Event-Basedâ„¢ Air Cleaning circulates air throughout your home periodically throughout the day or for a specific period of time to provide greater comfort through cleaner air and more even temperatures.
  • Helps you save on energy costs: Set back the temperature overnight and when you're away. According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Features progressive recovery: This ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.


Features and Benefits
  • A large 4.5 square-inch LCD Screen with a high-contrast, backlit display for easy reading.
  • Progressive recovery ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting.
  • Easy-to-use temperature control and the ability to override the program schedule at any time.
  • Simultaneous temperature display of room temperature, temperature setting and outdoor temperature, in Fahrenheit or Celsius.
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment.
  • Permanent memory maintains programming, time and date during a power outage.
  • Simple setup menu for activating optional features.
  • Quick-reference instructions on board
  • Soft-touch keys
  • 5-year warranty
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
2 Heat/2 Cool
4 Heat/2 Cool Heat Pump
Programmability:
7 Day
Programmable
User Interface:
Push Button
Options:
Fan Control
Voltage:
24v
Options:
Wireless
Changeover:
Auto
Features:
Backlight
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
8:30am–7:45pm ET

1 Video

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.