Pros, Join Our TradeMaster Program!
Description
Comfort and control are just a touch away with the Aprilaire Model 8600 touchscreen thermostat. It has the precision temperature accuracy and effortless programmability you need to achieve total comfort and energy efficiency - and it's simple to use.

The Aprilaire Model 8600 Thermostat has a large 10.3 square-inch touchscreen, featuring an exclusive message center that makes programming and setup effortless. It provides real-language instructions and information - no codes to remember, no manual to reference. The Model 8600 also tells you exactly what your equipment is doing.
Other touchscreen features include:
  • Large font size
  • Bright backlight Outdoor temperature display (with optional 8052 sensor)
  • Full or limited touchscreen lockout prevents unauthorized changes
Features:
  • Energy savings: Set back the temperature overnight and when you’re away. According to the U.S. Environmental Protection Agency, a programmable thermostat can save you up to 30% on energy costs annually.
  • Progressive recovery: This feature ensures your home is always at your desired temperature by activating the heating and cooling equipment prior to a scheduled setting, so the temperature set point is reached when you desire.
  • Vacation hold
  • Custom-timed hold
  • Permanent hold
  • Temporary hold
  • Service reminders for your HVAC system, humidifier, dehumidifier and air filter protect your equipment and ensure the longevity of your investment. Circulate fan mode helps you prevent hot and cold spots and maintain consistent temperature throughout your home. Also keeps your air cleaner.
  • Programmable fan delivers better indoor air quality when combined with an Aprilaire Whole-Home Air Purifier.
  • Copy function allows for quick and easy programming.
  • 7-day programming allows for separate programming for each day.
  • Real-time clock automatically adjusts for daylight savings time.
  • Permanent memory maintains programming, time and date during a power outage.
  • 5-year warranty
Read more
Specs
Application:
Multi Stage (Heat/Cool)
Heat Pump
Stages:
4 Heat/2 Cool Heat Pump
2 Heat/2 Cool
Programmability:
5-1-1 Day
7 Day
Programmable
5-2 Day
User Interface:
Touchscreen
Mount:
Horizontal
Power Method:
Battery
Dual Powered
Hardwired
Options:
Works with Sensor
Large Display
Auto Changeover
Fan Control
Changeover:
Auto/Manual Selectable
Warranty:
5 Years
Voltage:
24v
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

4 Videos

    1 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.