The Model 8142A Ventilator with Backdraft Damper (No Filter) is designed to bring in precisely the right amount of outdoor air into today's efficiently designed homes.
Specifications:
Outlet Size: | 6" |
---|---|
Warranty: | 5 Year |
Voltage: | 115V |
Inlet Size: | 6" |
Max Temp (F): | 160°F |