Apply to be a TradeMaster!
Main product image of SQC Pro Reverse Osmosis System
Magnifying glass
Hover image to zoom
SQC Pro Reverse Osmosis System
Magnifying glass
Hover image to zoom
04-08201 has been discontinued
Discontinued July 25, 2017
This product was discontinued by the manufacturer.
Suggested Alternative:
3MRO501 Under Sink Reverse Osmosis Water Filter System
Brand:
Solventum
SKU:3MRO501-01
(1)
Backorder
Backorder
Get it Wed, Jul 8 - Wed, Aug 5
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
110v
Product Highlight: Temperature Range (F)
40°F to 100°F

Description

Note: For households with high water usage or low pressure conditions.

The Water Factory Systems SQC Pro is a good solution for homes with high water usage or low feed pressure. Water Factory Systems 04-08201 reverse osmosis system is backed with a 10-year factory warranty to be free of defects and material workmanship. The reverse osmosis membrane is warranted for two full years.

Features:
  • 40 Gallon Per Day Line Pressure 5 Stage Reverse Osmosis System
  • Can be installed anywhere for multiple points of use
  • Operates in low temperature/pressure conditions
  • For your home, office spaces or commercial kitchen/restaurant areas
  • Extremely compact
  • Pump driven RO supplies unparalleled performance
  • Pressurized operation provides optimal contaminant rejection
  • 98% reduction of dissolved metals and certain chemicals

Specs

Hertz:

60

Voltage:

110v

Reduction Claim:

Total Dissolved Solids (TDS)

Barium

Fluoride

Odor

Copper

Chlorine Taste & Odor (CTO)

Lead

Chromium (Hex)

Selenium

Turbidity (Cloudiness)

Chromium (Tri)

Cadmium

Cysts

Radium

Arsenic

Operating Pressure:

40 to 100 psi

Temperature Range (F):

40°F to 100°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm