Pros, Join Our TradeMaster Program!
Description
Note: Image depicted is only a representation of product, may differ from actual item

Aqua-Pure AP1003, Whole House Filter Replacement Cartridge (Extra-Fine Sediment/Rust) - 2 Pack

Use AP2005, AP1001 or AP1003 cartridges for hot water applications
Hide Description
Specs
Product Type:

Replacement Cartridge

Application:

Plumbing

Replacement Part

Nominal Micron Rating:

3

Flow Rate (GPM):

8

Temperature Range (F):

170ºF (Max)

Height (Inches):

9.75"

Diameter (Inches):

2-1/2"

Reduction Claim:

Fine Sediment

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.