Pros, Join Our TradeMaster Program!
Description
Zinc die-cast. For AC • MCI-A • HCF steel and aluminum cable • Flexible metal conduit steel and aluminum (regular and reduced wall) • MCI cable • Continuous corrugated aluminum • AC90 SNAP-TITE® and SNAP2IT® products have been tested and listed by UL in accordance with UL’s ground fault requirements.

Trade Size: 3/8" Knockout Size: 1/2"

Features & Benefits:
  • No Tools needed
  • Safe and fast installations
  • Saves about 17 seconds per fitting!
  • Competitively priced
Read more
Manuals (2)
Specs
Material:
Zinc Die Cast
Color:
Silver
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.