Pros, Join Our TradeMaster Program!
Description
Arlington’s new 90 DEGREE SNAP2IT ® fittings are easy to insert – and handle the widest variety of cables!

Product Features:
  • Widest total cable ranges Our 90° Snap2It ® connectors accommodate cables from 14/2 to 10/3
  • Widest variety of cables For AC, MC, HCF, MC continuous corrugated aluminum cable, MCI-A cables (steel and aluminum), AC90 and ACG90
  • Super-secure installation No pullout!
  • Easy, screwdriver removal from box; connector is reusable
  • Fully assembled – Ready to use with and without insulated throat

Product Specifications:
  • Color: Silver
  • Material: Zinc, die-cast
  • Accommodates a cable range of 0.480 - 0.610
  • Knockout Size: 1"
  • Trade Size: 1"
Read more
Manuals (2)
Specs
Size:
1"
Material:
Zinc
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.