Apply to be a TradeMaster!
4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 6)
Hover image to zoom

4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 6)

Brand:
Arlington
SKU:
839RT
Rating:
(0)
Q&A:
(0)
4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 6)
Hover image to zoom
$94.91 each
Backorder
Backorder
Get it Tue, Oct 15 - Tue, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Material icon
Steel
Size icon
4"

Description

4" Steel EMT Compression Coupling - Rain Tight/Concrete Tight (Pack of 6)

Product Features:
  • Color: Silver
  • Material: Steel
  • Concrete tight and rain tight

Specifications:
  • Size: 4"

Specs

Size:

4"

Material:

Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy