Pros, Join Our TradeMaster Program!
Description
The box presses onto the joist where gripping tangs hold it firmly in place while you reach for your screwdriver. Tightening the shippedin-place center screw attaches the box securely to the joist.

Product Features
  • No loose parts to misplace, totally self-contained!
  • Gripping tangs press-hold to the joist while you reach for your screwdriver
  • Comes with NM connector installed and mud cover in place
  • Fan/fixture installation screws are parked…ready for easy fan/fixture bracket installation!
  • 2-Hour Fire Rating
  • UL rated: 70 lb fan, 200 lb fixture; CSA rated: 50 lb fan/fixture

Specifications
  • Material: Plastic
  • Color: Black
  • Trade Size: 16.0 cu. in..
  • Usage: 1/2" or 5/8" Drywall
Read more
Manuals (2)
Specs
Color:
Black
Material:
Plastic
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.