Apply to be a TradeMaster!
Main product image of AC Relay Control Panel with On-Off (120v)
Magnifying glass
Hover image to zoom

AC Relay Control Panel with On-Off (120v)

Brand:
Asco
SKU:
108D90C
Rating:
(0)
Q&A:
(0)
AC Relay Control Panel with On-Off (120v)
Magnifying glass
Hover image to zoom
$1,790.92 each
In Stock
In Stock
Get 4 Thu, Jul 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
120v

Description

ASCO relay control panels were originally designed to New York City Board of Education specifications to operate ASCO DC solenoid valves controlling gas flow to school kitchens, domestic cooking classes, ceramic and metal shops. Because of its many features and silent operation, the ASCO relay panel has also been used in many other similar institutions and schools outside New York City. Vandalism and malicious mischief have caused some city governments to make it mandatory that the gas supply be locked off during closed hours. Other governmental bodies and consulting engineers have recognized the need and specifying the ASCO relay panel although not mandated by code.

ASCO relay panels are also used in industrial and commercial installations to control various gases and fluids.

Operations: Operating the key switch on the control station energizes the relay to open a normally closed ASCO DC solenoid valve which turns on the gas flow

Features:
  • ASCO’s reputation and long experience in control are assurances of highly dependable systems with complete ASCO coordination.
  • If the control voltage is lost completely, or reduces to approximately 50% of normal value, the relay de-energizes the normally closed valve to shut off gas flow.
  • The valve will not open at restoration of voltage until an authorized person operates the key switch on the control station. This eliminates the danger of gas unknowingly escaping. The gas may also be shut off by depressing the normally closed pushbutton switch located on the control station.
  • For convenience, auxiliary push-buttons, such as the ASCO Catalog numbers 173A19 and 173A20 may be located at various accessible points throughout the building.
  • Utilization of DC control provided by the relay panel eliminates annoying AC hum.
  • Shallow-depth NEMA Type 1 flush-mounted enclosure permits installation directly into the wall for convenience and elimination of obstructions in corridors or high traffic areas.
  • ASCO dust-tight industrial relay and solid-state rectifier are designed to provide long life.
  • Clearly marked terminals and installation drawings are located on inside of door.
  • Approved by New York City Board of Education for use in public schools.

AC Relay Control Panel: Catalog No. 108D90C (replaces AEP 7200) provides the same features as the DC panels described above except for its 120/60 AC voltage output. Features a key-operated switch with manual “on” and “off” buttons on the cover.

Specs

Type:

Control Panel

Voltage:

120v

Hertz:

60

Switch:

On/Off

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy