Pros, Join Our TradeMaster Program!
Description
For Use With: 3UL56, 3UL57, 3UL59, 3UL60, 3UL61, 3UL62, 3UL63, 5LE95

Includes: Cap, Clip, Springs, Core Assembly, Core Tube Assembly, O Rings, Instructions
Hide Description
Manuals (1)
Specs
Application:

Replacement Part

Type:

Valve Kit

Application:

Plumbing

Voltage:

120v

Connection Type:

Threaded

Flow type:

High Flow

Ambient Temperature:

32°F to 125°F (AC)

32°F to 104°F (DC)

×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.