Standard Watertight On-Off Slow Opening Hydramotor Actuator with Damper Shaft & Arm (24V)
Hover image to zoom

Standard Watertight On-Off Slow Opening Hydramotor Actuator with Damper Shaft & Arm (24V)

Brand:
Asco
SKU:
AH2E101A4
Rating:
(0)
Q&A:
(0)
Standard Watertight On-Off Slow Opening Hydramotor Actuator with Damper Shaft & Arm (24V)
Hover image to zoom
$3,183.15 each
In Stock
In Stock
Get 1 Thu, Mar 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
24v
Amperage icon
8.2 Amps

Description

The AH2E Hydramotors are push-type, self-contained, electrohydraulic linear actuators which extend when powered and retract by spring force upon power interruption.

AH2E Hydramotors provide a fast spring return shutoff time of one second or less. When the actuator is mounted to a V710 gas valve, position indicators on both sides of the actuator show the open or closed position of the valve.

The AH2E Hydramotor/V710 gas valve combination provides main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners. It is available in either a slow or fast opening construction.

Specifications:
  • Power Requirement: 220 VA max.
  • Closing Time: One second max.
  • Opening Time:
    • Fast Opening: 14 seconds max.
    • Slow Opening: 26 seconds max.
  • Note: Opening time is double between -30F and -40F ambient. Opening time increases 20% when operating on 50Hz.

Installation: AH2E Hydramotor mounts in any position directly to a V710 valve with 3 set screws.

Specs

Product Type:

Fuel Gas Actuator

Type:

Watertight

Hertz:

60

Voltage:

24v

Power Requirements:

220 VA

Features:

Damper Arm

Damper Shaft

Amperage:

8.2

Switch:

On/Off

Valve Type:

Slow Opening

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy