Pros, Join Our TradeMaster Program!
Description
The AH2E Hydramotors are push-type, self-contained, electrohydraulic linear actuators which extend when powered and retract by spring force upon power interruption.

AH2E Hydramotors provide a fast spring return shutoff time of one second or less. When the actuator is mounted to a V710 gas valve, position indicators on both sides of the actuator show the open or closed position of the valve.

The AH2E Hydramotor/V710 gas valve combination provides main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners. It is available in either a slow or fast opening construction.

Installation:
AH2E Hydramotor mounts in any position directly to a V710 valve with 3 set screws.

Electrical:
  • Proof of Closure Switch: (Optional) A factory set, non-field adjustable SPDT switch. 1800VA max. connected load (e.g. one 15A max. load @ 24V or 120V; one 7.5A max. load at 240V).
  • Auxiliary Switches: (Optional) One or two integral SPDT switches; field adjustable to actuate at any position of stroke. 1800 VA max. connected load (e.g. one 15A max. load @ 24V or 120V; one 7.5A max. load at 240V).

Damper Arm Rating:
Drives damper in one direction only. 20 lb. max. at 2.85" radius at 20F to 150F and 10 lb. max. at -40F to 20F. Travel 2" max.

Approvals:
UL listed to standard 429 "Electrically Operated Valves," Guide YIOZ, File MP932 Safety Valves FM Approved to Class 7400 “liquid and gas safety shutoff valves." CSA Certified to:
  • Automatic Gas Valves ANSI Z21.21 CSA 6.5, C/I, File 109157 and 113070.
  • Automatic Gas Safety Shutoff Valves (CGA 3.9), File 113070
Hide Description
Specs
Product Type:

Electrohydraulic Linear Actuators

Voltage:

110/120v

Hertz:

60

Material:

Aluminum

Power Requirements:

220 VA

Features:

Damper Shaft

Damper Arm

Auxiliary Switch

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.