Apply to be a TradeMaster!
Electrohydraulic Linear Hydramotor Actuator
Hover image to zoom

Electrohydraulic Linear Hydramotor Actuator

SKU:
AH2E214A4
Rating:
(0)
Q&A:
(0)
Electrohydraulic Linear Hydramotor Actuator
Hover image to zoom
$983.02 each
In Stock
In Stock
Get 2 Mon, Mar 27
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120/60V

Description

AH2E Hydramotors are push-type, self-contained, electrohydraulic linear actuators which extend when powered and retract by spring force upon power interruption. AH2E Hydramotors provide a fast spring return shutoff time of one second or less. When the actuator is mounted to a V710 gas valve, position indicators on both sides of the actuator show the open or closed position of the valve. The AH2E Hydramotor/V710 gas valve combination provides main line gas control for a wide range of applications, including boilers, furnaces, ovens and all types of industrial and commercial burners. It is available in either a slow or fast opening construction.

Specifications:
  • Power Requirement: 220 VA max.
  • Closing Time: One second max.
  • Opening Time: Fast Opening: 14 seconds max./ Slow Opening: 26 seconds max.
  • Note: Opening time is double between -30°F and -40°F ambient. Opening time increases 20% when operating on 50Hz.

Specs

Product Type:

Actuator

Power Requirements:

220 VA

Ambient Operating Temperature:

-40°F to 150°F

Voltage:

120/60V

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy