Pros, Join Our TradeMaster Program!
Description
3/4" NPT 2-Way Normally Closed Low Pressure Direct Acting Gas Shutoff Valve (110/120V)

Features:
  • 2-way normally closed operation
  • Die-cast aluminum bodies
  • For positive shutoff on pilot or main gas lines of commercial and industrial gas burners
  • Valves provided with 1/8" NPT upstream and dowstream pipe tap with plug for routine testing
  • Suitable for ambient temperatures up to 175F

Read more
Manuals (2)
Specs
Capacity:
520000 BTU
Size:
3/4"
Flow Capacity (Cv):
9
Voltage:
110/120v
Connection Type:
Threaded
Wattage:
10.5
Body Pattern:
2-Way
Max Fluid Temp:
77°F
Material:
Aluminum
Position:
Normally Closed
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.