Apply to be a TradeMaster!
ASP-MLOEM-UNI Mini Lime OEM Univolt Condensate Pump, No Duct (100-250V)
Hover image to zoom

ASP-MLOEM-UNI Mini Lime OEM Univolt Condensate Pump, No Duct (100-250V)

SKU:
83869
Rating:
(0)
Q&A:
(0)
ASP-MLOEM-UNI Mini Lime OEM Univolt Condensate Pump, No Duct (100-250V)
Hover image to zoom
$235.50 each
Out of Stock
Out of Stock
Get it Mon, Apr 10 - Mon, Apr 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
100-250v
Wattage icon
16 Watts
Amperage icon
0.16 Amps
Max Temp (F) icon
104°F Max Temp

Description

ASP-MLOEM-UNI Mini Lime OEM Univolt Mini-Split Condensate Pump Kit 100-250v

Mini Lime Pumps are designed with both the pump and reservoir as one integral unit, sharing a common body. No connecting tubes or wires are needed. The pumps clip directly onto the reservoir for minimal suction lift. Lineset cover is included.

Features:
  • Left or right install
  • Easily accessed for filter cleaning
  • Two lineset cover styles available - Slimline or Fortress
  • Quiet and Fully potted (complete assembly is epoxy filled for resistance to shock, vibration, moisture, chemical and promotes sound dampening, US Patent #6,817,194)
  • 3A N/C dry contacts rated @ 5A inductive @ 230V AC

Specs

Product Type:

Condensate Pump

Max Flow (GPH):

3.2

Max Head (Ft):

33

Voltage:

100-250v

Wattage:

16

Amperage:

0.16

Max Temp (F):

104°F

Cable Length:

6'

BTU (Max):

54600

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy