Apply to be a TradeMaster!
FP1086/RS Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)
Hover image to zoom

FP1086/RS Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)

SKU:
83941
Rating:
(0)
Q&A:
(0)
FP1086/RS Mini Tank Pump (Wall-Mount, Set In-Pan or Suspended) (230V)
Hover image to zoom
$217.44 each
Out of Stock
Out of Stock
Get it Mon, Apr 10 - Mon, Apr 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
230v
Max Flow (GPM) icon
8.9 MAX GPM
Amperage icon
15 Amps
Wattage icon
21 Watts
Max Temp (F) icon
104°F Max Temp
Cord Length icon
5'

Description

The FP1086/RS Mini Tank is the first tank pump specially made for HVAC/R use. It can be wall-mounted, set in-pan or suspended on (M8)5/16"/ (M10)3/8" threaded rod & is easily serviced. Using piston technology, it is a compact, powerful, multifunction pump.

Product Features
  • High performance piston technology, Includes anti-siphon device and Thermal protection
  • Accepts standard 5/8" drain hose from any mini-split, Extra large reservoir capacity minimizes pump operation
  • Components clip apart for easy access to reservoir and filter, No need to disturb evaporator to clean filter
  • Quiet and Fully potted (complete assembly is epoxy filled for resistance to shock, vibration, moisture, chemical and promotes sound dampening, US Patent #6,817,194)
  • 3A N/C dry contacts rated @ 5A inductive @ 230V AC

Specs

Product Type:

Condensate Pump

Max Flow (GPM):

8.9

BTU (Max):

157000

Max Head (Ft):

49

Voltage:

230v

Amperage:

15

Wattage:

21

Max Temp (F):

104°F

Cord Length:

5'

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy