Pros, Join Our TradeMaster Program!
Description
The Aspen line is quiet, reliable and versatile. Available in all shapes and sizes Aspen Mini pumps can put unwanted condensate in its place. With it's ultra slim profile the Mini Aqua fits right inside the evaporator for easy installation.

Includes:
  • Pump Assembly
  • Inline Reservoir
  • 8"x5/8" i.d. Inlet Tube
  • 5'x1/4" i.d. Vinyl Discharge Tube
  • Installation Manual
  • 6"x1/4" i.d. Vinyl Breather Tube
  • Drain Hose Adapter
  • Inline Fuse
  • Cable Ties (6)
  • Self Adhesive V
Read more
Specs
Product Type:
Condensate Pump
Flow Rate (GPH):
3.2
BTU (Max):
30000
Max Head (Ft):
33
Voltage:
100-250v
Amperage:
0.15
Wattage:
16
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.