Pros, Join Our TradeMaster Program!
Description
A properly functioning mini split system requires an installation that allows for proper condensate drainage. Condensate removal pumps are used in situations where gravity draining is not an option. If you're using a high wall system, ducted or free-standing units, you may need an alternative way to expel water that has been removed by the cooling system. Aspen's ASP-MO-230SP Mini Orange Silent+ Condensate Pump is the quietest pump in its class, designed to enhance the World's No. 1 mini pump's performance by focusing on silent operation. This condensate pump is easy to use and install, with a simple plug-and-play operation. Aspen's ASP-MO-230SP is perfect for being installed directly in the unit and is so small and quiet, you'll never even know it's there..

Includes:
  • (1) 1.5m Plug & play power cable
  • (1) 300mm Discharge Tube 6mm ID
  • (1) Acoustic Damper and 1m Orange Discharge Tube
  • (1)Anti Vibration Bracket
  • (1) 220 Orange Inlet Hose 14mm ID
  • (1) Standard Reservoir
  • (1) Optional Submersible Reservoir
  • (1) 150mm Vinyl breather tube 6mm ID
  • (1) Anti siphon device
  • (1) Drain connector kit
  • (1) Fixing kit
  • (1) Install manual
Hide Description
Specs
Product Type:

Condensate Pump

Max Flow (GPM):

3

Max Head (Ft):

33

Voltage:

230v

×

Product Review

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.