Pros, Join Our TradeMaster Program!
Description
Designed to be fitted below the indoor unit, the Mini White offers an extremely easy to install mini pump for all wall and ceiling suspended indoor units. Snap-on snap-off cover allows for easy filter maintenance. This Aspen pump is quiet, reliable and versatile and dependable to put unwanted condensate in its place. The Mini White mounts directly below the evaporator making it great for retrofit jobs and easy maintenance.

Features:
  • No need to disturb evaporator to clean filter, reservoir clips out from in front for easy removal and replacement
  • No breather tube required
  • Power cable has push-in plug for easy wiring and disconnect
  • All components clip apart for easy disassembly without tools
  • Extra-large reservoir capacities minimize pump operation
  • Accepts standard 5/8 in. drain hose from any ductless mini split
  • Plastic filter cartridge is both cleanable and replaceable and accepts water treatment tablets
  • Resilient mounting minimizes vibration and noise
  • Crisp white color and slim profile complement any evaporator
  • Surface mounts below evaporator at either end
Read more
Manuals (1)
Specs
Product Type:
Condensate Pump
Max Flow (GPH):
3.2
BTU (Max):
49500
Max Head (Ft):
33
Voltage:
100-250v
Amperage:
0.18
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Video

    5 Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.