Pros, Join Our TradeMaster Program!
Description
NOTE: This kit is shipped without fluid

Bacharach Oil Combustion Testing Kits offer you the most economical means of testing the efficiency of burners during installation or servicing.

Components:
  • Fyrite CO2 20% Indicator (unfilled)
  • Fire Efficiency Finder - quick and easy way of determining combustion efficiency
  • Moisture Absorption Material
  • Sampling Hose Assembly
  • Tempoint Dial Thermometer (1000°F, 6" stem)
  • MZF Draft (+0.05 to -0.25" WC)
  • True Spot Smoke Tester
  • Large Carrying Case
Warranty Registration Form
Hide Description
Manuals (1)
Specs
Application:

Combustion Analyzer

Model:

Fyrite Classic

Measures:

Carbon Dioxide (CO2)

Scaled Range:

0-20%

Features:

Fire Efficiency Finder

MZF Draft Gauge

Fyrite CO2 Indicator

True Spot Smoke Test Set

Tempoint

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.