Pros, Join Our TradeMaster Program!
Description
NOTE: This model is shipped without fluid

The Fyrite Gas Analyzer is a fast, accurate and easy to use instrument for measuring and analyzing carbon dioxide or oxygen. Fyrite Analyzers are available for either CO2 or O2 analysis and each model is produced in three scale ranges. Each model is suitable only for the particular gas analysis or scale range for which it has been manufactured (Accuracy of all Fyrite Classic Gas Analyzers is ± 0.5%).

The Fyrite Classic 0010-5084 Gas Analyzer Model measures Oxygen in flammable gases; oxygen tests to check inertness of atmosphere in silos, fuel tanks, etc.

Features:
  • Broad measurement range
  • Capable of being exposed to ambient temperature from -30° to 150°F.
  • Withstands measurement gas temperatures up to 850°F
Includes:
  • Fyrite O2 Indicator
  • Sampling Assembly
  • Carrying Case
Warranty Registration Form
Read more
Manuals (1)
Specs
Application:
Gas Analyzer
Model:
Fyrite Classic
Measures:
Oxygen (O2)
Scaled Range:
0-7.6%
Accuracy:
± 0.5%
Ambient Temperature:
-30° to 150°F
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.