Pros, Join Our TradeMaster Program!
Description
This pocket size instrument is conveniently held in one hand when being used, making it extremely suitable for heating contractors and service technicians. The free-floating pointer indicates sudden changes from draft to pressure caused by "puffbacks". Suitable for checking flue pipe, chimney, fire box, smoke hood, smoke pipe draft, draft regulator, oil burner firing rate, and basement ventilation.

Includes:
  • Draftrite Pocket Gauge
  • Two Sections of Draft Tube
  • Leatherette Case
Warranty Registration Form
Hide Description
Manuals (1)
Specs
Application:

Draft Gauge

Model:

Draftrite

Range:

+0.05 to 0 to -0.25" WC

Type:

Gauge

Warranty:

1-Year Warranty

×

4 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.