Pros, Join Our TradeMaster Program!
Description
Draftrite Tube Set are dependable, service-free draft gauges and are small, inexpensive and easy to use. Both the MZF Draft Gauge and the Draftrite pocket gauge can be utilized by contractors and service technicians for determining draft pressure problems in commercial and residential settings.
Read more
Manuals (2)
Specs
Application:
Draft Gauge
Type:
Sensor
Multi-Zone Leak Monitor
Application:
Gas Monitor
Model:
HGM-MZ
Measures:
Refrigerant Gas
Voltage:
120v
240v
Refrigerant Detected:
CFC
HFC
HCFC
Halon
Measurement Range:
0 to 10000 ppm
Sensitivity:
1 ppm
Accuracy:
± 1ppm ± 10% of reading from 1 to 1000 ppm
Detector Type:
Infrared Non-Dispersive
Hertz:
50/60
Response Time:
10-330 Seconds
Max. Monitoring Distance (ft.):
1200
Altitude:
6562 ft.
Humidity Range:
5 to 90% RH (non-condensing)
Operating Temp Range:
32° to 122°F
Temperature Drift:
± 0.3% of reading per Degrees C
Sampling Mode:
Automatic or Manual (hold)
Re-Zero:
Auto or on Zone Change
Size (H x W x D):
12.23" x 13.7" x 4.96"
Warranty:
2 Years
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

1 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.