Pros, Join Our TradeMaster Program!
Description
Monoxor Plus Kit (CO Monitor) includes printer, probe and hose assembly, carrying strap, instruction manual and hard carrying case.

Carbon Monoxide analyzer used to detect CO leaks around furnaces, boilers or water heaters. Many home inspectors or HVAC technicians use it not only for safety reasons, but also to evaluate combustion, as high levels of CO in a flue gas indicate improper balance of fuel to air. This particular version of the analyzer comes with printer. The basic model 0019-8117 comes without printer.

Features
  • Fast and accurate CO readings of both ambient air and flue gas
  • Accurate B-Smart pre-calibrated CO sensor field replaceable
  • Advanced features include trending display, as well as 15-minute CO ambient test
  • Optional accessories for appliance testing, differential temperature testing, NOx filtering, etc.

The Monoxor Plus 19-8118 is an ideal tester for checking or monitoring CO in either ambient air or in stack flue gas. The instrument can display real-time values and even log tests for as long as 15 minutes.

Bacharach 0019-8118 Monoxor Plus Carbon Monoxide Analyzer Monitor continuously samples CO in the air at a resolution of 1ppm within a range of 0-2,000 ppm.

Optional thermocouple accessory enables to measure ambiental or even flue gas temperatures.

Bacharach Monoxor Plus features a real-time graphical display that can also be switched to numerical data as well and can store 10 complete sets of reading to the on-board memory.

B-Smart pre-calibrated CO sensor can be replaced in a field, thus reducing the instrument down time.
Hide Description
Specs
Type:

Carbon Monoxide Detector Accessory

Range:

0-2000 ppm

Display:

Graphic LCD w/backlight

Accuracy:

±5% of reading or 10 ppm whichever is greater

Power Method:

4 'AA' Alkaline Batteries

Battery Life:

20 Hours

Warranty:

2 Years

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.