Pros, Join Our TradeMaster Program!
Description
The Bacharach True Spot® Smoke Test Kit determines efficient combustion and is internationally recognized as the standard method for evaluating smoke density in the flue gases from distillate fuels. Too much smoke is one of the most common causes of excessive fuel usage and expensive service requirements. That is precisely why the smoke test is an indispensable part of any oil burner service job; and with the True Spot, an accurate smoke reading takes less than a minute.

The True Spot® smoke test method has long been recognized as the accepted standard for oil burner smoke tests. It is used by Underwriters Laboratories in approval testing of oil burners; and it is the test method specified in the Installation Standards of the National Oil Fuel Institute by U.S. Department of Commerce, Testing materials (D2156-65), and German Standard DIN 51-402.
Read more
Specs
Application:
Combustion Analyzer
Type:
Smoke Test Set
Used With:
Fyrite INSIGHT
Fyrite Tech 60
PCA 3
Includes:
Pump
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

2 Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.