Pros, Join Our TradeMaster Program!
Description
Bacharach's Tru Pointe Ultra is a compact ultrasonic leak detector that uses patented technology to detect leaks in air conditioning and refrigeration systems. The Tru Pointe Ultra is the world's first pocket-size electronic instrument that can simultaneously detect the vacuum and high pressure leaks that occur in HVAC/R systems. The Tru Pointe Ultra guides the user to a leak by quantifying the intensity of the ultrasound and converting it to a sound the user can hear easily through headphones.

Since the Tru Pointe Ultra detects airborne ultrasound and is not particular to gas chemistry, it can detect all types of gases including nitrogen and refrigerants rushing in a system under vacuum. An electronic conversion process called heterodyning translates this ultrasound into true audible sound that helps the user to distinguish leaks through headphones.

Available with a compact, folding headset (Tru Pointe Ultra) or a high quality stereo headphones (Tru Pointe Ultra HD), the Tru Pointe Ultra leak detectors are indispensable tools that save time and money for every HVAC/R technician and contractor.

Warranty Registration Form
Hide Description
Manuals (2)
Specs
Application:

Leak Detector

Model:

Tru Pointe Ultra

Material:

ABS

Battery Life:

80-120 Hours

Battery Type:

9V

Type:

Refrigerant Detector

Frequency:

34Hz to 42kHz

Warranty:

1-Year Warranty

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.