Pros, Join Our TradeMaster Program!
Description
The Tru Pointe 1100 is a state-of-the-art digital ultrasonic inspection system for leak detection, mechanical inspection and troubleshooting. The principle of operation of the Tru Pointe 1100 is based on the detection of ultrasonic acoustics produced by the turbulent flow of gases and liquids in leaks, both internal and external. Carrying multiple patents, the Tru Pointe 1100 incorporates two independent sensors that identify external (airborne) leaks and internal (structural) leaks of any gas.

The Tru Pointe 1100 accurately detects ultrasounds generated by leaks which are inaudible to humans and pinpoints them at the speed of sound. Ultrasound from leaks or mechanical problems like bearing wear is translated into audible tones by an electronic process called heterodyning where they can be heard in the headset. Simultaneously, the audio intensity is displayed on dual displays - a bar graph with peak hold and an alphanumeric multifunctional display. Independent sensitivity and volume controls allow the user to ‘tune’ into a sound through the unique AudioZoom feature and on-the-fly sensitivity changes.

The Tru Pointe 1100 detects airborne leaks or electrical arcing in the frequency band of 34 kHz to 42 kHz and 16 kHz to 24 kHz for internal leaks or bearing wear using the patented Touch Probe. The user can easily toggle between the two modes in four button clicks without having to reset any previous selections.

Features:
  • Capable of detecting a 5 PSI leak out of a 0.005" hole, 30 to 40 feet away (depending on background noise).
  • Unaffected by the presence of other gases or sounds in the test area.
  • Unaffected by wind or temperature fluctuations.
  • Includes high-quality noise attenuating headphones compatible with hard hats.
  • Unique AudioZoom volume control.

    Warranty Registration Form
Read more
Manuals (2)
Specs
Application:
Leak Detector
Model:
Tru Pointe
Material:
ABS
Battery Life:
55-80 Hours
Battery Type:
9V
Type:
Refrigerant Detector
Frequency:
34Hz to 42kHz
16kHz to 24kHz
Warranty:
1-Year Warranty
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.