Pros, Join Our TradeMaster Program!
Description
The Tru Pointe 2100 is a state-of-the-art electronic ultrasonic leak detector and condition monitor used by maintenance personnel for leak detection, preventive and predictive maintenance (PPM) and scheduled maintenance in a variety of industries. Using patented signal processing, the Tru Pointe 2100 the most accurate and repeatable ultrasonic inspection instrument in its class.

The Tru Pointe 2100 is extremely sensitive to the "sound" of leaks and friction in commercial and industrial systems and provides the most precise readings available
The first of its kind, the Tru Pointe 2100 uses two software-controlled sensors for the detection of airborne leak sounds and for the detection and location of solid-borne sounds from leaks and bearing wear. For ease of use and interpretation, the Tru Pointe 2100 has two digital LED displays - a 20-segment bargraph display with peak hold and an alphanumeric display for instrument settings and precision measurements.
The Tru Pointe 2100 detects air and gas leaks in two frequency bands for isolating leaks; 26 kHz-34 kHz (low) and 34 kHz-42 kHz (high). Using the detachable Touch Probe sensor, the instrument detects internal leaks in two ultrasonic bands; 16 kHz-24 kHz (low) and 34 kHz-42 kHz (high). Additionally it has the capability to function like a stethoscope, using an industry-exclusive acoustic band, 0-10kHz.

Features:
  • Capable of detecting a 5 PSI leak out of a 0.005" hole, 30 to 40 feet away (depending on background noise).
  • Capable of detecting ANY gas leaks, regardless of chemical property or concentration.
  • Ideal for steam trap testing, detecting bearing wear, gas and valve leaks.
  • Unaffected by wind or temperature fluctuations, other sounds or gases in the test area.
  • Kit includes the Tru Pointe 2100, high-quality noise attenuating headphones, 6" Touch Probe. segmented 3' extension Touch Probe, 6" Wave Guide – packed in a hard plastic carrying case. Unique AudioZoom volume control.

    Warranty Registration Form
  • Read more
    Manuals (2)
    Specs
    Application:
    Leak Detector
    Model:
    Tru Pointe
    Material:
    ABS
    Battery Life:
    55-80 Hours
    Battery Type:
    9V
    Type:
    Refrigerant Detector
    Frequency:
    34Hz to 42kHz
    16kHz to 24kHz
    Warranty:
    1-Year Warranty
    ×
    Questions?
    Speak with a real person who will go out of their way to help!
    Closed Now: Phone Hours
    Monday – Thursday
    8am–7:45pm ET
    Friday
    9am–7:45pm ET

    Product Reviews

    Product Q&A

    Add-on Item

    This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

    Why don't we show the price of this item?

    We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

    To see the price, simply add the item to your cart or sign in.