Pros, Join Our TradeMaster Program!
Description
The Multi-Zone Halogen Gas Leak Monitor provides monitoring for low level conditions of CFC, HCFC and HFC refrigerant gases used in most commerical refrigerant systems. This state-of-the-art product leads the industry in performance, cost of ownership, integration capabilities and cost.

Features:
  • Front Panel Indicators:
    • Monitor ON - green light ON when unit is operating normally, or flashing during warm-up
    • System Fault - Yellow light ON when there is a system fault
    • Alarm - Red light ON when the gas level is above an alarm setting
  • Coverage: 4 point standard, expandable to 16 points in 4 point increments
  • Power Safety Mode: Fully automatic system reset. All programmed parameters retained.
  • Alarms: 4 SPDT alarm contacts are provided (rated 5amps at 250v). 3 assigned to ppm level alarms, one assigned to system faults.
  • Performance:
    • Fastest response time
    • Longest sampling distance
    • 41 refrigerant gas library
  • Cost of Ownership:
    • Fresh air calibration to ambient air
    • Infrared sensing technology
    • Limited maintenance
  • Integration:
    • Integration of remote display (RDM) into front panel
    • Universal voltage switching power supply
    • Building management system compatibility
  • Acquisition:
    • Integration of remote display RFM into the front pael
    • Longest sampling distance
Advantages:
  • Fastest response time
  • 1,200 monitoring distance vs. 500 ft. for major competitor's products
  • Most competitors are limited to 1-6 gases and may require factory programming at an additional cost
  • No gas calibration required
  • Long sensor life and virtually eliminates false alarms
  • Automatic re-zeroing eliminates need for calibration and simple annual filter replacement covers most service needs
  • Permits setup, configuration and diagnostics without a laptop or remote display
  • Works with any voltage with concern of frequency
  • Compatibility into interact with popular communication protocols
  • Eliminates need for additional accessories, laptop or display to program
  • Eliminates need to purchase additional monitors
Benefits:
  • Quick detection of gas leaks for immediate response
  • Greater flexibility for multiple chiller applications
  • Supports multi-chiller, multi-gas applications and provides flexibility for the customer
  • Lower maintenance and less downtime
  • Low cost
  • Complete diagnostic information can be obtained on the front panel display without interrupting communication to the control system
  • Supports integration in all voltage applications
  • Provides the ability to integrate with a wide range of customer systems
  • Reduced overall acquisition cost
Warranty Registration Form
Hide Description
Specs
Zones:

4

Type:

Multi-Zone Leak Monitor

Application:

Gas Monitor

Model:

HGM-MZ

Measures:

Refrigerant Gas

Voltage:

120v

240v

Refrigerant Detected:

CFC

HFC

HCFC

Halon

Measurement Range:

0 to 10000 ppm

Sensitivity:

1 ppm

Accuracy:

± 1ppm ± 10% of reading from 1 to 1000 ppm

Detector Type:

Infrared Non-Dispersive

Hertz:

50/60

Response Time:

10-330 Seconds

Max. Monitoring Distance (ft.):

1200

Altitude:

6562 ft.

Humidity Range:

5 to 90% RH (non-condensing)

Operating Temp Range:

32° to 122°F

Temperature Drift:

± 0.3% of reading per Degrees C

Sampling Mode:

Automatic or Manual (hold)

Re-Zero:

Auto or on Zone Change

Size (H x W x D):

12.23" x 13.7" x 4.96"

Warranty:

2 Years

×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.