Pros, Join Our TradeMaster Program!
Description
The pressure selector relays are designed for use in pneumatic control systems where the application requires the comparison, selection, and transmission of the higher or lower of two proportional signals. R432-11 can also be used as a booster relay.

Features:
  • Relays are non-adjustable.
  • Precise repeatability characteristics.
  • Small size and light weight allow these relays to be mounted ?in-line?, supported by the pneumatic tubing.
  • R432-2 HP Selector may be used with ?restricted? pneumatic signals down to 0.5 SCFH airflow.
  • R432-11 may be used as Booster Relay or LP Selector
Read more
Manuals (1)
Specs
Air Flow Capacity (SCIM):
29
Max Ambient Temp (°F):
140°F
Air Connections:
Nipples for 1/4" O.D. Polyethylene Tubing
×
Questions?
Speak with a real person who will go out of their way to help!
Open Now:
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.