Pros, Join Our TradeMaster Program!
Description
For proportional humidity control, used with RKS series receiver-controllers. May be used with calibrated gauges for continuous humidity indication at any local or remote position.

The humidity transmitter uses a highly sensitive nylon humidity element.

Specifications
  • Sensing Span: 80% Rh; 10-90% Rh range (non-adjustable).
  • Output Air Signal: 3 to 15 psig.
  • Maximum Safe Temperature: 150 °F.
  • Air Connections: HKS-2033 has 1/4" O.D. plastic tubing; HKS-5033 has 5/32" dia. spring reinforced plastic tube. Air consumption for sizing air compressor is .024 standard cubic feet per minute. Air capacity for sizing air mains is 50 standard cubic inches per min.
  • Dimensions: Duct type, 4-3/16" high x 4" wide x 2-1/16" deep. Tube mounting hole diameter is 1-3/8"; tube insertion length is 4-1/4".
  • Wall mount: 4-3/8" high x 2-3/4" wide x 1-5/8" deep. Order fittings separately for type of wall construction.
  • Options: None. Table-1 Model Chart.
Hide Description
Manuals (1)
Specs
Humidity Range:

10 to 90% RH

×

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.