Pros, Join Our TradeMaster Program!
Description
VB-7312 series three-way mixing valves control hot or chilled water from 20 to 281°F (-7 to 138°C) in heating or air conditioning systems. These valves must be piped with two inlets (“A” and “B” ports) and one outlet (“AB” port). They are used for two-position or proportional control applications. Valve assemblies require an actuator and a valve linkage that must be purchased separately.

Features
  • 250 psig pressure rating per ANSI Standards (B16.15-1985) for cast bronze bodies
  • Spring-loaded TFE packing
  • 5/8" O.D. 45° SAE flared end fittings
Read more
Manuals (2)
Specs
Flow Capacity (Cv):
2.2
Size:
5/8"
Connection Type:
SAE Flare
Application:
Point of Source
Max Temp (F):
281°F
Min Temp (F):
20°F
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.